This item is Discontinued.

Werner Step Stool, 3 Steps, Aluminum, 53-1/2" H AL413-6

Step Stool, 3 Steps, Aluminum, 53-1/2" H (Discontinued)

  • Mfr # AL413-6
  • Zoro # G3793135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL413-6
Zoro #
G3793135
UPC #
051751133110
Country of Origin
China

Dimensions

Base Depth
30 in
Bottom Width
18 1/2 in
Overall Height
53.5 in
Top Step Depth
12 in
Top Step Height
30 1/2 in
Closed Depth
3 in
Step Width
14 in

Details

Item
Step Stool
ANSI Type
I
Color
Black, Silver
Load Capacity
250 lb
Material
Aluminum
Number of Steps
3
Step Tread
Antislip Vinyl
Standards
ANSI
Ladder Actuation
None
Series
AL410
Nestable
No
Ladder Tread
Antislip Vinyl
Net Weight
12 lb
Finish
Unfinished
ANSI Duty Rating
Type I
Tread Type
Antislip
Nesting
Not Nestable
Load Capacity - Maximum
250 lb
Weight
12 lb

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 53.5 in, Material Aluminum, ANSI Type I, Load Capacity 250 lb, Top Step Height 30 1/2 in, Top Step Depth 12 in, Bottom Width 18 1/2 in, Base Depth 30 in, Color Black, Silver, Finish Unfinished, Series AL410, Closed Depth 3 in, Standards ANSI, Ladder Actuation None, Step Tread Antislip Vinyl, Net Weight 12 lb, Step Width 14 in, Nestable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.