Werner

Straight Ladder, Fiberglass, 300 lb Load Capacity


product price: $237.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Load Capacity 300 lb
  • Material Fiberglass
  • Overall Width 19 in
  • Top Step Height 12 ft
  • Standards OSHA/ANSI
See all product information

Product Information

Dimensions

Overall Width 19 in
Top Step Height 12 ft
Rung Dia. 1 1/2 in
Rung Width 18 3/4 in
Ladder Height 16 ft

Details

Item Straight Ladder
Load Capacity 300 lb
Material Fiberglass
Standards OSHA/ANSI
Rung/Step Spacing 12 in
ANSI Type IA
Net Weight 37.0 lb
Number of Rungs 16
Item - Straight Ladders Straight Ladder
Rung Shape D-Rung
Top to Bottom Rung 15 ft
Rung Spacing 12"

Description

Straight Ladder, Ladder Height 16 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 18 3/4 in, Top Step Height 12 ft, Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 37.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.