Zoro Homepage

T6306 - 6' FG TWIN STEPLDR TYPE IA

  • Mfr # T6306

  • Zoro # G711974352


product price: $283.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6306
Zoro #
G711974352
UPC #
051751032482
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Closed Depth
72 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
50.1 in
Weight
27 lb
Tread Type
Ribbed
Series
T6300
Number of Steps
6
ANSI Duty Rating
Type IA
Color
Black, Orange
Standards
ANSI A14.5-2007, OSHA Compliant
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.