Two-Person Scaffolding Stage, 12 Ft. L
Mfr # 2612
Zoro # G7539673
product price: $769.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Length
12 ft
Overall Width
24 in
Overall Height
4 in
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2612
Zoro #
G7539673
UPC #
051751014563
Country of Origin
Mexico
Dimensions
Overall Length
12 ft
Overall Width
24 in
Overall Height
4 in
Length Adjustability
Fixed Length
Overall Length - Maximum
12 ft
Compatible Frame Width
24 in
Details
Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
2600
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Frame Material
Aluminum
Load Capacity - Maximum
500 lb
Weight
56 lb
Deck Material
Aluminum
Number of Occupants
2
Tread Type
Antislip
Description
Scaffolding Stage, Overall Length 12 ft, Overall Width 24 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series 2600, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.