Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Werner Werner 530-1 30 ft. Type IA Aluminum D-Rung Straight Ladder 530-1

Werner 530-1 30 ft. Type IA Aluminum D-Rung Straight Ladder (Discontinued)

  • Mfr # 530-1
  • Zoro # G203773012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-1
Zoro #
G203773012
UPC #
-
Country of Origin
China

Description

The D1508-1 is an 30 ft. one-section aluminum straight ladder with a duty rating of 300 pounds. The exclusive ALFLO rung joint means Twist-Proof performance every time. The side rails are extra heavy duty I-beam rails and the aluminum Traction-Tred D rungs are slip resistant. The rugged shoe rests flat or is held in spur position with the SHU-LOK feature for use on hard or penetrable surfaces. FeaturesExclusive ALFLO rung joint means Twist-Proof performance1-3/4 in slip-resistant Traction-Tred D-rungsExtra Heavy Duty I-beam railsRugged shoe rests flat or is held in spur position with SHU-LOK featureMar-resistant end capsSpecificationsSize: 30 ft.Style: Single SectionDuty Rating: Type IA Duty RatingMaterial: AluminumRung Type: D-RungFoot Material: Slip-resistant padNumber of Sections: 1Certifications: ANSI A14.2 (2007). OSHAWeight: 82.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.