This item is Discontinued.

Werner Werner AH2512 25 in. x 66 in. x 12 ft. Ceiling Aluminum Attic Ladder AH2512

Werner AH2512 25 in. x 66 in. x 12 ft. Ceiling Aluminum Attic Ladder (Discontinued)

  • Mfr # AH2512
  • Zoro # G304046046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH2512
Zoro #
G304046046
UPC #
51751107951
Country of Origin
China

Description

The AH2512 universal attic ladder is lightweight. yet carries a duty rating of 375 pounds. The strut design eliminates springs and allows for a wide access opening. Easy to open and close. Wide steps are slip resistant and the feet are non-marring. FeaturesExtra-wide access openingEasy to open.smooth closingSlip-resistant extra wide stepsNon-marring feetFits all ceiling heights from 10 ft. 5 in to 12 ftSpecificationsSize: 12 ft.Max Floor to Ceiling Height: 12 ft.Min Floor to Ceiling Height: 10 ft. 5 in.Rough Opening: 25 in. x 66 in.Load Capacity: 375 lbsMaterial: AluminumStyle: FoldingLadder Width: 17-1/8 in.Landing Space Range: 5 ft. 11 in.Swing Clearance: 7 ft. 3 in.Foot Material: Aluminum with rubber bottomLocking Device: Gas StrutOpening Device: RopeDoor Material: PlywoodFrame Material: PineFull Width Door Hinge: YesMetal-to-Metal Rail Hinge: YesNumber of People for Installation: 2Certifications: ANSI A14.9 (2010)Closed Height: 9.63Closed Width: 25.13Closed Depth: 66Number of Steps: 13Weight: 58.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.