This item is Discontinued.

Werner Werner T7418 18 ft. Type IA Fiberglass Twin Ladder T7418

Werner T7418 18 ft. Type IA Fiberglass Twin Ladder (Discontinued)

  • Mfr # T7418
  • Zoro # G004001352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T7418
Zoro #
G004001352
UPC #
51751033199
Country of Origin
China

Description

The T7418 FiberGLAS MARK Violater stripes on the rails make the ladder more visible and the Edge bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity. FeaturesHeavy gauge aluminum extruded top with thick side platesBack-up aluminum plates reinforce all top connectorsShoulder bolt and lock nut on top hinge. 4 solid aluminum rivets attach top to each railSlip-resistant Traction-Tred steps are double riveted and knee-bracedExtra heavy duty internal aluminum spreadersRubber step bumpers to resist damageEdge bracing system helps to decrease damage to railGLAS MARK Violator stripes on rails allow ladder to be more visibleAluminum external rail shield helps protect against abrasion damageShoe pads riveted to the Edge structureEvery rivet backed up by metal. metal plates or washer to protect railsDesign for one or two-person jobsMaximum load per side. including person and materials. shall not exceed duty rating of ladderSpecificationsSize: 18 ft.Max. Safe Working Height: 15 ft. 4 in.Style: Twin StepladderReach Height: 22 ft.Max. Standing Height: 15 ft. 4 in.Load Capacity: 300 lbsDuty Rating: Type IA Duty RatingMaterial: FiberglassApprox. Product Width: 46 in.Certifications: ANSI A14.5 (2007). OSHAApprox. Spread: 136-1/8 in.Edge Bracing: YesColor of ladder top: MetalSpreader Material: AluminumMax. Load: 300 lbsApprox. Overall Closed Ladder Length: 18 ft.Approximate Overall Open Ladder Height: 216 in.Approx. Cu. Ft. Per Unit: 33.1Weight: 126 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.