Zoro Homepage

HG Strut, 1-5/8x1-5/8", 20 ft.

  • Mfr # W200HG20

  • Zoro # G1006194


product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Strut Channel Size
1-5/8 in x 1-5/8 in
Length
20 ft
Gauge
12
Overall Width
1-5/8 in
Overall Height
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W200HG20
Zoro #
G1006194
UPC #
840722136652
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Length
20 ft
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Overall Length
20 ft.

Details

Item
Single Channel Strut
Gauge
12

Description

Hot Dipped Strut Channel, 12 Gauge, 1-5/8" X 1-5/8"20'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.