Shop All Stackers
Wesco
1000 lb. Counter Balance Powered Stacker with 56'' Lift Height
Mfr # 934261037PD
Zoro # G011636455
Free Shipping & Returns
$12,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261037-PD 1000 lb. counter balance powered stacker! This stacker can lift loads up to 1000 lb. as high as 56'' and is raised and lowered by a convenient and easy-to-use controller. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. The counter-balance style allows for weight kits sold separately to be added to the stacker to accommodate varying levels of weight. For even more flexibility the forks are adjustable to be separated anywhere from 6'' - 25'' apart. With 4 4'' wheels and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. Operated by a battery this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26 1/2''Depth: 59 1/2''Height: 75''Capacity: 1000 lb.Platform Dimensions:Length: 25''Width: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528V)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- SUPERWINCH Socket Assembly (87-14151)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- Wesco Stackers