, 285 lb., Aluminum, Black
Mfr # 274179
Zoro # G8638287
product price: $2,574.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48 in
Overall Length
24 in
Overall Width
49 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274179
Zoro #
G8638287
UPC #
678655637225
Country of Origin
Austria
Dimensions
Overall Height
48 in
Overall Length
24 in
Overall Width
49 in
Overall Depth
80 in
Deck Width
36 in
Overall HxWxD
48 in x 49 in x 12 in
For Maximum Window Width
40 in
For Maximum Window Height
100 in
For Maximum Door Width
40 in
Folded Height
60"
Depth
48 in
Length
22 in
Details
Material
Aluminum
Color
Black
Load Capacity
285 lb
Item
Panel/Window/Door Holder for Hand Trucks
For Use With
15J277 to 15J301
Finish
Powder Coated
Deck Type
Open
Weight
35.6 lb
Features
Window/Door Holder
Description
Panel/Window/Door Holder for Hand Trucks, Load Capacity 285 lb, Overall Depth 80 in, Overall Width 49 in, Overall Height 48 in, Color Black, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.