Zoro Homepage

Aluminum Folding Handle Truck

  • Mfr # 272112

  • Zoro # G1370076


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Depth
35.5 in
Weight
31.2 lb
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272112
Zoro #
G1370076
UPC #
678655632473
Country of Origin
China

Dimensions

Depth
35.5 in
Length
35.5 in

Details

Item
Aluminum Folding Handle Truck
Weight
31.2 lb

Description

Aluminum Folding Handle Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.