Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 35 in, 24 in, Blue, 450 lb
- Mfr # 272536
- Zoro # G522581145
product price:Â
$
478.99
/ea
Key Features
Overall Width
24 in
Color
Blue
Wire Rope Length
35 in
Caster/Wheel Mounting Location
Standard
Overall Height
32 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272536
- Zoro #
- G522581145
- UPC #
- 678655632855
- Country of Origin
- United States
- Color
- Blue
- Caster/Wheel Mounting Location
- Standard
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 8 bu
- Frame Material
- Polyethylene
- Item
- Box Truck
- Caster Wheel Type
- Standard
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Cubic Foot Capacity
- 8.56 cu ft
- Load Capacity
- 450 lb
- Caster Wheel/Tread Material
- Rubber
- Wire Color
- Blue
Dimensions
- Overall Width
- 24 in
- Wire Rope Length
- 35 in
- Overall Height
- 32 1/2 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 32 1/2 in, Overall Width 24 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.