Box Truck, 46 in, 34 in, Gray, 600 lb
- Mfr # 272534
- Zoro # G122582061
product price:Â
$
642.99
/ea
Key Features
Frame Material
Polyethylene
Cubic Foot Capacity
21.39 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272534
- Zoro #
- G122582061
- UPC #
- 678655632831
- Country of Origin
- United States
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 21.39 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel Type
- Standard
- Caster/Wheel Mounting Location
- Standard
- Caster Wheel/Tread Material
- Rubber
- Lid/Cover Type
- No Lid/Cover
- Item
- Box Truck
- Color
- Gray
- Load Capacity
- 600 lb
- Bushel Capacity
- 20 bu
- Wire Color
- Gray
Dimensions
- Caster Wheel Dia.
- 8 in
- Overall Width
- 34 in
- Wire Rope Length
- 46 in
- Overall Height
- 42 1/2 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 42 1/2 in, Overall Width 34 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.