Shop WESCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BoxTruck, 32in, 203/4in, Yellow, 350lb
- Mfr # 272507
- Zoro # G222580691
product price:Â
$
349.99
/ea
Key Features
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Overall Width
20 3/4 in
Cubic Foot Capacity
4.28 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272507
- Zoro #
- G222580691
- UPC #
- 678655627257
- Country of Origin
- United States
- Caster/Wheel Mounting Location
- Standard
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Item
- Box Truck
- Caster Wheel/Tread Material
- Polyurethane
- Cubic Foot Capacity
- 4.28 cu ft
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 350 lb
- Frame Material
- Polyethylene
- Color
- Yellow
- Caster Wheel Type
- Standard
- Bushel Capacity
- 4 bu
- Wire Color
- Yellow
Dimensions
- Overall Width
- 20 3/4 in
- Wire Rope Length
- 32 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 1 1/4 in
- Overall Height
- 21 3/4 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 21 3/4 in, Overall Width 20 3/4 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.