Shop WESCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 35 in, 24 in, Red, 450 lb
- Mfr # 272511
- Zoro # G922582247
product price:Â
$
397.99
/ea
Key Features
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Overall Height
29 1/2 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272511
- Zoro #
- G922582247
- UPC #
- 678655627295
- Country of Origin
- United States
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Item
- Box Truck
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 450 lb
- Bushel Capacity
- 8 bu
- Cubic Foot Capacity
- 8.56 cu ft
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Mounting Location
- Standard
- Frame Material
- Polyethylene
- Color
- Red
- Caster Wheel Type
- Standard
- Wire Color
- Red
Dimensions
- Overall Height
- 29 1/2 in
- Overall Width
- 24 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 35 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 29 1/2 in, Overall Width 24 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.