Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 38 in, 28 in, Blue, 550 lb
- Mfr # 272537
- Zoro # G022580266
product price:Â
$
538.99
/ea
Key Features
Overall Width
28 in
Caster Wheel Type
Standard
Caster Wheel Dia.
8 in
Frame Material
Polyethylene
Load Capacity
550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272537
- Zoro #
- G022580266
- UPC #
- 678655632862
- Country of Origin
- United States
- Caster Wheel Type
- Standard
- Frame Material
- Polyethylene
- Item
- Box Truck
- Load Capacity
- 550 lb
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Color
- Blue
- Caster/Wheel Mounting Location
- Standard
- Lid/Cover Type
- No Lid/Cover
- Cubic Foot Capacity
- 12.83 cu ft
- Bushel Capacity
- 12 bu
- Wire Color
- Blue
Dimensions
- Overall Width
- 28 in
- Caster Wheel Dia.
- 8 in
- Overall Height
- 37 3/4 in
- Wire Rope Length
- 38 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Box Truck, Cubic Foot Capacity 12.83 cu ft, Load Capacity 550 lb, Bushel Capacity 12 bu, Overall Length 38 in, Overall Height 37 3/4 in, Overall Width 28 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.