Box Truck, 42 in, 30 in, Gray, 600 lb
- Mfr # 272533
- Zoro # G222580448
product price:Â
$
575.99
/ea
Key Features
Color
Gray
Overall Width
30 in
Frame Material
Polyethylene
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272533
- Zoro #
- G222580448
- UPC #
- 678655632824
- Country of Origin
- United States
- Color
- Gray
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Cubic Foot Capacity
- 17.11 cu ft
- Item
- Box Truck
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 16 bu
- Load Capacity
- 600 lb
- Caster Wheel Type
- Standard
- Wire Color
- Gray
Dimensions
- Overall Width
- 30 in
- Overall Height
- 39 1/4 in
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 42 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 39 1/4 in, Overall Width 30 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.