Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 38 in, 28 in, Red, 550 lb
- Mfr # 272547
- Zoro # G222579497
product price:Â
$
539.99
/ea
Key Features
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Dia.
8 in
Frame Material
Polyethylene
Bushel Capacity
12 bu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272547
- Zoro #
- G222579497
- UPC #
- 678655632961
- Country of Origin
- United States
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Frame Material
- Polyethylene
- Bushel Capacity
- 12 bu
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Load Capacity
- 550 lb
- Cubic Foot Capacity
- 12.83 cu ft
- Color
- Red
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel/Tread Material
- Rubber
- Wire Color
- Red
Dimensions
- Caster Wheel Dia.
- 8 in
- Overall Width
- 28 in
- Wire Rope Length
- 38 in
- Overall Height
- 37 3/4 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Box Truck, Cubic Foot Capacity 12.83 cu ft, Load Capacity 550 lb, Bushel Capacity 12 bu, Overall Length 38 in, Overall Height 37 3/4 in, Overall Width 28 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.