Shop WESCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BoxTruck, 32in, 203/4in, White, 350lb
- Mfr # 272505
- Zoro # G622579578
product price:Â
$
304.99
/ea
Key Features
Wire Rope Length
32 in
Standards
FDA Compliant Resin
Lid/Cover Type
No Lid/Cover
Cubic Foot Capacity
4.28 cu ft
Caster Wheel Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272505
- Zoro #
- G622579578
- UPC #
- 678655632565
- Country of Origin
- United States
- Standards
- FDA Compliant Resin
- Lid/Cover Type
- No Lid/Cover
- Cubic Foot Capacity
- 4.28 cu ft
- Caster Wheel Type
- Standard
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Polyurethane
- Load Capacity
- 350 lb
- Bushel Capacity
- 4 bu
- Item
- Box Truck
- Caster/Wheel Mounting Location
- Standard
- Color
- White
- Frame Material
- Polyethylene
- Wire Color
- White
Dimensions
- Wire Rope Length
- 32 in
- Overall Height
- 21 3/4 in
- Caster Wheel Dia.
- 5 in
- Overall Width
- 20 3/4 in
- Caster Wheel Width
- 1 1/4 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 21 3/4 in, Overall Width 20 3/4 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.