Shop WESCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 35 in, 24 in, White, 450 lb
- Mfr # 272510
- Zoro # G222581124
product price:Â
$
448.99
/ea
Key Features
Wire Rope Length
35 in
Bushel Capacity
8 bu
Frame Material
Polyethylene
Cubic Foot Capacity
8.56 cu ft
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272510
- Zoro #
- G222581124
- UPC #
- 678655632619
- Country of Origin
- United States
- Bushel Capacity
- 8 bu
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 8.56 cu ft
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Color
- White
- Caster Wheel/Tread Material
- Polyurethane
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel Type
- Standard
- Caster/Wheel Mounting Location
- Standard
- Standards
- FDA Compliant Resin
- Load Capacity
- 450 lb
- Wire Color
- White
Dimensions
- Wire Rope Length
- 35 in
- Overall Width
- 24 in
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 5 in
- Overall Height
- 29 1/2 in
- Overall Length
- 35 in
- Length
- 35 in
Description
Box Truck, Cubic Foot Capacity 8.56 cu ft, Load Capacity 450 lb, Bushel Capacity 8 bu, Overall Length 35 in, Overall Height 29 1/2 in, Overall Width 24 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.