Box Truck, 46 in, 34 in, White, 600 lb
- Mfr # 272525
- Zoro # G722582133
product price:Â
$
574.99
/ea
Key Features
Color
White
Caster/Wheel Mounting Location
Standard
Overall Height
39 1/2 in
Overall Width
34 in
Lid/Cover Type
No Lid/Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272525
- Zoro #
- G722582133
- UPC #
- 678655632763
- Country of Origin
- United States
- Color
- White
- Caster/Wheel Mounting Location
- Standard
- Lid/Cover Type
- No Lid/Cover
- Standards
- FDA Compliant Resin
- Load Capacity
- 600 lb
- Cubic Foot Capacity
- 21.39 cu ft
- Frame Material
- Polyethylene
- Caster Wheel/Tread Material
- Polyurethane
- Bushel Capacity
- 20 bu
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Wire Color
- White
Dimensions
- Overall Height
- 39 1/2 in
- Overall Width
- 34 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 46 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 39 1/2 in, Overall Width 34 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.