Box Truck, 42 in, 30 in, White, 600 lb
- Mfr # 272543
- Zoro # G822581210
product price:Â
$
683.99
/ea
Key Features
Wire Rope Length
42 in
Caster Wheel Dia.
8 in
Color
White
Caster Wheel Type
Standard
Bushel Capacity
16 bu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272543
- Zoro #
- G822581210
- UPC #
- 678655632923
- Country of Origin
- United States
- Color
- White
- Caster Wheel Type
- Standard
- Bushel Capacity
- 16 bu
- Item
- Box Truck
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Cubic Foot Capacity
- 17.11 cu ft
- Caster Wheel/Tread Material
- Rubber
- Frame Material
- Polyethylene
- Lid/Cover Type
- No Lid/Cover
- Standards
- FDA Compliant Resin
- Caster/Wheel Mounting Location
- Standard
- Load Capacity
- 600 lb
- Wire Color
- White
Dimensions
- Wire Rope Length
- 42 in
- Caster Wheel Dia.
- 8 in
- Overall Height
- 39 1/4 in
- Overall Width
- 30 in
- Overall Length
- 42 in
- Length
- 42 in
Description
Box Truck, Cubic Foot Capacity 17.11 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 42 in, Overall Height 39 1/4 in, Overall Width 30 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.