Zoro Homepage

Deluxe Steel Folding Handle Truck, 5W688

  • Mfr # 272035

  • Zoro # G1370058


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Weight
43.3 lb
Length
35 in
Depth
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272035
Zoro #
G1370058
UPC #
678655625444
Country of Origin
Taiwan, Province of China

Dimensions

Length
35 in
Depth
37.5 in

Details

Item
Deluxe Steel Folding Handle Truck,5W688
Weight
43.3 lb

Description

Deluxe Steel Folding Handle Truck,5W688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.