Zoro Homepage

Drum Truck, Standard Series, 10BTW

  • Mfr # 240014

  • Zoro # G1369078


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Weight
50 lb
Depth
61 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240014
Zoro #
G1369078
UPC #
678655654383
Country of Origin
United States

Dimensions

Depth
61 in
Length
17 in

Details

Item
Drum Truck,Standard Series,10BTW
Weight
50 lb

Description

Drum Truck,Standard Series,10BTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.