Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck/Dispenser, 1000 lb., 24" W

  • Mfr # 240005

  • Zoro # G4470407


product price: $517.49
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Overall Height
56 1/2 in
Overall Width
24 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240005
Zoro #
G4470407
UPC #
678655637256
Country of Origin
United States

Dimensions

Overall Height
56 1/2 in
Overall Width
24 in
Overall Depth
18 1/2 in
Front Wheel Width
2 1/2 in
Front Wheel Dia.
10 in
Overall HxWxD
56 1/2 in x 24 in x 18 1/2

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Drum Truck/Dispenser
For Use With
Steel Drums
Drum Capacity
55 gal
Wheel Bearings
Roller
Finish
Acrylic Alkyd
Wheel Material
Mold On Rubber
Compatible with Product Type
Steel Drums

Description

Drum Truck/Dispenser, Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.