Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Handle for 30 inch Trucks

  • Mfr # 272199

  • Zoro # G1370259


product price: $55.75
/ea

Key Features

Weight
17 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272199
Zoro #
G1370259
UPC #
678655664115
Country of Origin
China

Details

Item
Extra Handle,for 30"Trucks
Weight
17 lb

Description

Extra Handle,for 30 In.Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.