Shop All Lifting Truck Accessories
Wesco
FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD
Mfr # 272142
Zoro # G1370128
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 57 in
- Overall Width 21 in
- Load Capacity 5500 lb
- Construction Steel
Product Information
- Brand Wesco
- MFR # 272142
- Zoro # G1370128
- UPC # 678655626182
- Country of Origin Taiwan, Province of China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 48 in |
Overall Length | 57 in |
Overall Width | 21 in |
Fork Length | 42" |
Fork Width | 6" |
Width Between Forks | 9" |
Roller Dia. | 3" |
Depth | 48 in |
Length | 57 in |
Details
Description
Faucet,2" Polyethylene,w/Sight Gage Thd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Podium Ladder, Type IA, 12 ft (PD6212)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- WARN Winch Rigging Kit (70792)
- WESCO Value Lift, VL59 (272941)
- WESCO Electric Office Lift, EOL (272468)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- GLOBAL EQUIPMENT Pallet Jack Stop With Skid Truck Chock (TS116)
- MAGLINER LiftPlus Arbor and Boom with Chain (536039K)
- Wesco Lifting Truck Accessories