Greenline Economical 2-in-1 Hand Truck, 656-21-Z2

  • Mfr # 210326

  • Zoro # G1368369


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Depth
48 in
Weight
44 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210326
Zoro #
G1368369
UPC #
678655650453
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
48 in

Details

Item
Greenline Economical 2-in-1 Hand Truck
Weight
44 lb

Description

Greenline Economical 2-in-1 Hand Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.