Zoro Homepage

Hand Truck, 300 lb., 59"x18-3/8", Silver

  • Mfr # 274146

  • Zoro # G7040607


product price: $5,396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274146
Zoro #
G7040607
UPC #
678655636921
Country of Origin
Austria

Dimensions

Overall Height
59 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 3/8 in
Noseplate Depth
10 7/8 in
Wheel Width
3 in
Overall Depth
22 in
Nose Plate Depth
10 7/8 in
Nose Plate Width
18 3/8 in
Axle-Mounted Wheel Width
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
59 in
Maximum Stack Height
58 in
Axle Dia.
5/8 in
Overall HxWxD
59 in x 18 1/2 x 22 in
Depth
59 in
Length
19 in

Description

General Purpose Hand Truck, Load Capacity 300 lb, Overall Depth 22 in, Overall Height 59 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Ergonomic, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.