Zoro Homepage

Hand Truck, 375 lb, 63"x18-1/2"x22", Silver

  • Mfr # 274148

  • Zoro # G7156046


product price: $5,865.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274148
Zoro #
G7156046
UPC #
678655636945
Country of Origin
Austria

Dimensions

Overall Height
63 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 3/8 in
Wheel Width
3 in
Noseplate Depth
10 7/8 in
Overall Depth
22 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Axle-Mounted Wheel Width
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
63 in
Overall HxWxD
63 in x 18 1/2 in x 22 in
Maximum Stack Height
58 in
Axle Dia.
5/8 in
Length
20 in
Depth
63 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Poly
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Quick-Change Battery and Charger
Caster Type
Polyurethane
Finish
Polished
Wheel Bearings
Ball
Powered By
Battery
Type
Battery Powered, Ergo
Caster/Wheel Mounting Location
2-Wheel
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute
Frame Material
Aluminum, Plastic
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Weight
42.7 lb
Hub Position
Center Mount
Includes Load Protector
Without Load Protector
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel Bearings
Ball Bearing
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Pneumatic
Frame Finish
Polished

Description

General Purpose Hand Truck, Load Capacity 375 lb, Overall Depth 22 in, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Ergonomic, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.