Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Stacker, 1000 lb, 76 In Lift, 92 In H

  • Mfr # 261030

  • Zoro # G3018751


product price: $4,159.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
92 in
Overall Length
44 1/2 in
Overall Width
25 1/2 in
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261030
Zoro #
G3018751
UPC #
678655638512
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Length
44 1/2 in
Overall Width
25 1/2 in
Lifting Height Min.
1 in
Rear Caster Dia.
4 in
Rear Wheel Dia.
4 in
Fork Length
25 in
Manufacturers Warranty Length
1 yr
Front Caster Dia.
5 in
Fork Width
3 in
Lifting Height Max.
76 in
Front Wheel Dia.
5 in
Base Inside Width
15 in
Axle-Mounted Wheel Dia.
5 in
Handle Height
47 in
Caster Wheel Dia.
4 in
Axle Dia.
5/8 in
Fork Thickness
1 in
Axle-Mounted Wheel Width
2 1/2 in
Overall Height with Forks Lowered
92 in
Lifting Height Range
1 in to 6 ft 4 in
Overall Height with Forks Raised
92 in
Minimum Lifting Height
1 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
3 in x 3 in
Width Across Forks
6 in to 24 in
Maximum Lifting Height
6 ft 4 in
Width Between Forks
3 in
Overall LxWxH
44 1/2 in x 25 1/2 in x 92 in
Turning Radius
4 ft 2 in
Base Outside Width
21 in
Depth
92 in
Length
44 in

Details

Color
Orange
Load Capacity
1,000 lb
Item
Powered-Lift/Manual-Push Straddle Stacker
Assembled
Yes
Lift Mechanism
Hydraulic
Invertible Forks
No
Base Legs Outside Dim.
21 in
Lift Voltage
12V DC
Load Center
15 in
Base Legs Inside Dim.
15 in
Powered By
Battery
Lift Control
Push Button
Lift Mobility
Electric Lift, Manual Push
Frame Material
Steel
Lift Base Style
Fixed Straddle
Includes
Battery and Charger
Charge Time
1 hr
Battery Voltage
DC
Weight
489 lb
Operation
Powered/Manual
Caster Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Frame Type
Flat Back
Base Style
Fixed Straddle
Frame Finish
Powder Coated
Axle-Mounted Wheel Type
Tread on Core
For Surface Type
Concrete
Battery Type
Sealed Lead Acid
Non-Marking Axle-Mounted Wheels
Yes
Battery Amp Hours
12 Ah
Base Material
Steel
Charger Voltage
120 V AC
Power Connection Type
Plug In
Number of Batteries
1
Charger Type
On-Board
For Pallet Type
Open
Fork Type
Adjustable Invertible
Standards
ANSI B56.10
Caster Mounting Type
Plate
Caster Wheel Bearings
Ball Bearing
Fluid Type
AW32
Caster Wheel Type
Swivel
Caster Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Bearings
Ball Bearing
Method of Construction
Welded
Handle Material
Steel
Caster Wheel/Tread Material
Phenolic
Run Time
3 hr
Base Type
Fixed Straddle

Description

Powered/Manual, Base Type Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable Invertible, Load Capacity 1,000 lb, Fork Length 25 in, Fork Width 3 in, Width Between Forks 3 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 1 in, Maximum Lifting Height 6 ft 4 in, Lifting Height Range 1 in to 6 ft 4 in, Overall Length 44 1/2 in, Overall Width 25 1/2 in, Overall Height with Forks Lowered 92 in, Overall Height with Forks Raised 92 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.