Zoro Homepage

Manual Aluminum Drum Truck, ABT-10-SC-NB

  • Mfr # 240132

  • Zoro # G802002254


product price: $1,534.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Weight
60 lb
Length
18.5 in
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240132
Zoro #
G802002254
UPC #
678655654949
Country of Origin
United States

Dimensions

Length
18.5 in
Depth
60 in

Details

Item
Manual Aluminum Drum Truck,ABT-10-SC-NB
Weight
60 lb

Description

Manual Aluminum Drum Truck,ABT-10-SC-NB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.