Manual Aluminum Drum Truck With Brake, ABT-10-SC-B

  • Mfr # 240124

  • Zoro # G1369306


product price:  $1,591.99
/ea
Free Shipping & Returns

Key Features

Length
18.5 in
Depth
60 in
Weight
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240124
Zoro #
G1369306
UPC #
678655654932
Country of Origin
United States

Dimensions

Length
18.5 in
Depth
60 in

Details

Item
Manual Aluminum Drum Truck,w/Brake,A
Weight
60 lb

Description

Manual Aluminum Drum Truck,w/Brake,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.