Zoro Homepage

Replacement Battery Pack

  • Mfr # 274116

  • Zoro # G6504662


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
11 in
Material
Polyvinyl
Color
Blue
For Use With
4YPR2, 4YPR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274116
Zoro #
G6504662
UPC #
678655603183
Country of Origin
Austria

Dimensions

Overall Height
6 in
Overall Width
11 in
Overall Depth
4 in
Overall HxWxD
6 in x 11 in x 4 in
Depth
6 in
Length
4.25 in

Details

Material
Polyvinyl
Color
Blue
Item
Battery Pack for Powered Hand Trucks
For Use With
4YPR2, 4YPR3
Weight
9.5 lb
Battery Voltage
DC

Description

Battery Pack for Powered Hand Trucks, Overall Depth 4 in, Overall Width 11 in, Overall Height 6 in, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.