Zoro Homepage

Series 626D Greenline Hand Truck, 626DP

  • Mfr # 210457

  • Zoro # G1368466


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Weight
29 lb
Length
18 in
Depth
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210457
Zoro #
G1368466
UPC #
678655614998
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
51 in

Details

Item
Series 626D Greenline Hand Truck,626DP
Weight
29 lb

Description

Series 626D Greenline Hand Truck,626DP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.