Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 646 Greenline Hand Truck, 646P2

  • Mfr # 210359

  • Zoro # G1368633


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Weight
27.5 lb
Depth
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210359
Zoro #
G1368633
UPC #
678655650668
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
50 in

Details

Item
Series 646 Greenline Hand Truck,646P2
Weight
27.5 lb

Description

Series 646 Greenline Hand Truck,646P2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.