Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-T18-SR(BOXED

  • Mfr # 219999

  • Zoro # G1368719


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Weight
50.9 lb
Depth
61.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
219999
Zoro #
G1368719
UPC #
678655633616
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 in
Depth
61.5 in

Details

Item
Spartan Sr. Economy Aluminum 2 in 1 Truc
Weight
50.9 lb

Description

Spartan Sr. Economy Aluminum 2 in 1 Truc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.