Stair Climb Hand Truck, Cap 240Lb, H59 In

  • Mfr # 274142

  • Zoro # G4469427


product price: $5,527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Width
17 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274142
Zoro #
G4469427
UPC #
678655636884
Country of Origin
Austria

Dimensions

Overall Height
59 in
Overall Width
17 1/2 in
Wheel Diameter
10 in
Wheel Width
3 in
Noseplate Width
18-3/8in
Noseplate Depth
10-7/8"
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Depth
59 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Stair Climbing Hand Truck
Wheel Type
Pneumatic
Caster Type
Polyurethane
Powered By
Battery
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Polished
Wheel Material
Poly
Includes
56 in Cargo Strap (Nose Plate Sold Separately)
Wheel Bearings
Ball
Weight
41.8 lb

Description

Stair Climbing Hand Truck, Load Capacity 240 lb, Overall Height 59 in, Overall Width 17 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.