Zoro Homepage

Vending Machine Hand Truck, 1200 lb.

  • Mfr # 230018

  • Zoro # G1963950


product price: $520.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Material
Steel
Load Capacity
1,200 lb
Wheel Type
Mold-On
Wheel Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230018
Zoro #
G1963950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Wheel Diameter
8 in
Depth
66 in
Length
16 in

Details

Material
Steel
Load Capacity
1,200 lb
Item
Vending Machine Hand Truck
Wheel Type
Mold-On
Includes
Load Protector
Includes Load Protector
With Load Protector
Weight
86 lb

Description

Vending Machine Hand Truck, Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.