Multi-Conductor Cable, 18 AWG, 4 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # AQ3244BK1000

  • Zoro # G1157205


product price:  $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AQ3244BK1000
Zoro #
G1157205
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Bend Radius
3.339 in
Outside Dia.
0.371 in

Details

Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Features
Stranded
Insulated / Uninsulated
Insulated
Insulation Color
Black, Red, Brown, Blue
Insulation Material
PVC
Shielded
Shielded
Shielding Material
Aluminum Foil
Stranding
7 x 26
NEC Article and Type
CL3, FPL, PLTC
Temp. Rating
60°C
Connector Type on Second End
Bare Wire
Product Line
Aquaseal
Device Supported
Fire Alarm, Security Device
Connector Type on First End
Bare Wire
Construction
Overall Shield & Drain
NEC Rating
NEC FPL + PLTC
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.