Multi-Conductor Cable, 18 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # AQC293GY1000

  • Zoro # G1153547


product price:  $0.75
/ea
Sold in multiples of 1000 for $750.00

Key Features

Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQC293GY1000
Zoro #
G1153547
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.257 in
Bend Radius
2.313 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Temp. Rating
60°C
Features
UV Resistant, Stranded, Bendable
Shielding Material
Aluminum Foil
Shielded
Shielded
NEC Article and Type
CM, CL3
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Insulation Color
Black, Red
Stranding
7 x 26
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Device Supported
Audio Device, Alarm
Product Line
Aquaseal
NEC Rating
DUAL LISTED CL3 & CM
Plenum
General Purpose
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products