1/2" IPS x 19" Ceiling Mounted Shower Arm W/ Flange in Polished Nickel
- Mfr # D3619A-05
- Zoro # G701991093
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length
19 in
Material of Construction
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3619A-05
- Zoro #
- G701991093
- UPC #
- 747028141000
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Arm with Flange
- Finish
- Polished Nickel
- Material of Construction
- Brass
Dimensions
- Length
- 19 in
Description
Use this plated, solid brass, 1/2 in. IPS, ceiling mounted shower arm, for long projection, ceiling mounted rain shower heads of all diameters. 19 in. long. Decorative, machined brass flange included. 1/2 in. x 19 in. ceiling arm and D3800 Heavy Duty Flange. Lead Free Brass Nipple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.