Shop WESTBRASS
See all product information
Create Account
1/2" IPS x 24" Ceiling Mounted Shower Arm W/ Flange in Powdercoated White
- Mfr # D3624A-50
- Zoro # G301991042
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat White
Material of Construction
Brass
Color
White
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3624A-50
- Zoro #
- G301991042
- UPC #
- 747028165815
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Arm with Flange
- Finish
- Powder Coat White
- Material of Construction
- Brass
- Color
- White
Dimensions
- Length
- 24 in
Description
Use this plated, solid brass, 1/2 in. IPS, ceiling mounted shower arm, for long projection, ceiling mounted rain shower heads of all diameters. 24 in. long. Decorative, machined brass flange included. 1/2 in. x 24 in. ceiling arm and D3800 Heavy Duty Flange. Lead Free Brass Nipple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.