1/4-Turn Cross Angle Stop, 1/2" IPS x 3/8" OD, Polished Chrome
- Mfr # D103BX-26
- Zoro # G501995222
product price:Â
$
40.29
/ea
Key Features
Outlet Size
3/8 in
Inlet Size
1/2 in
Finish
Polished Chrome
Type
1/4-Turn Cross Handle
Material of Construction
Brass, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D103BX-26
- Zoro #
- G501995222
- UPC #
- 747028375955
- Country of Origin
- Taiwan, Province of China
- Item
- Angle Stop Shut Off Valve
- Finish
- Polished Chrome
- Type
- 1/4-Turn Cross Handle
- Material of Construction
- Brass, Zinc
Dimensions
- Outlet Size
- 3/8 in
- Inlet Size
- 1/2 in
Description
This Westbrass d103bx SERIES angle stop with 1/4 turn cross handle is the perfect compliment for sinks and toilets. It uses a 1/2 inch IPS threaded Inlet with a 3/8 inch OD compression outlet with nut and ferrule. The valve uses 1/4-turn ball valve closure for a positive seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- 1/4-TURN CROSS HANDLE ANGLE STOP: Designed for efficient water flow control, this cross level angle stop ensures smooth, precise operation with a simple quarter-turn handle
- VERSITALE USE: Features a 1/2 inch IPS inlet (For 1/2 inch galvanized or Brass pipe) and 3/8 inch compression outlet with nut and ferrule, making it ideal for connecting faucets, toilets, and other water fixtures
- LEAK-RESISTANT: Designed to provide a secure fit with a 400 max PSI and work temperature of 41-`149 F (5-65 C) to minimizes the risk of leaks, ensuring reliable and worry-free operation
- DURABLE CONSTRUCTION: Constructed from lead-free solid brass for durability and long-lasting reliability in residential and commercial applications
- SIMPLE INSTALLATION: The valve's straightforward design allows easy installation by both professionals and DIY enthusiasts, saving you time and effort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.