Zoro Homepage

20" Flat Head Toilet Supply Kit with Square Handle 1/4-Turn Angle Stop, Matte Black

  • Mfr # D105QST-62

  • Zoro # G601995443


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Type
1/4-Turn Square Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105QST-62
Zoro #
G601995443
UPC #
747028339070
Country of Origin
Taiwan, Province of China

Details

Item
Angle Stop Shut Off Valve
Finish
Matte Black
Type
1/4-Turn Square Handle

Description

The Westbrass 5/8 inch compression (1/2 inch nominal copper pipe) inlet x 3/8 inch OD outlet valve and matching sure-grip escutcheon, combines with a 3/8 x 20 inch annealed copper toilet supply riser to make it easy to outfit your toilet. The kit includes everything required to supply water to your water closet, including an attractive modern Qubic angle stop, flange and flat head riser. Each piece is constructed from solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Angle stop supply kit for toilet installation is also fully finished for exposed installations
  • 5/8 inch OD (1/2 inch nominal compression) x 3/8 inch OD compression 1/4-turn ceramic disk valve angle stop with square handle
  • 5/8 in. OD (1/2 in. nominal compression) shallow sure grip flange
  • 3/8 in. compression flat head toilet riser for closet inlet
  • Angle stop, flange and supply line are fully finished
  • Constructed from lead-free high-quality solid brass for long-lasting quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.