
Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Oil Rubbed Bronze
Mfr # D1114X-12
Zoro # G401994899
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Outlet Size
3/8 in
Inlet Size
1/2 in
Includes
ID Bell Flange
Finish
Oil Rubbed Bronze
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1114X-12
Zoro #
G401994899
UPC #
747028057929
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Size
3/8 in
Inlet Size
1/2 in
Details
Item
Straight Stop Shut Off Valve
Includes
ID Bell Flange
Finish
Oil Rubbed Bronze
Material of Construction
Brass
Description
This Angle Stop Kit with Cross Handle is the perfect compliment for water closets, faucets or tubs. It uses a 5/8 in. ID (1/2 in. Copper) Inlet, designed for soldering the valve in place, and a 1/2 in. OD Compression outlet with nut and ferrule. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.