Shop All Paper Cutters
Westcott
Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25"
Mfr # 16874
Zoro # G1770153
original price:
$112.99
4% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15"
- Blade Material Carbonitride Titanium
- Length 25"
- Width 15"
- Weight 9 lbs
Product Information
- Brand Westcott
- MFR # 16874
- Zoro # G1770153
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15" |
Length | 25" |
Width | 15" |
Details
Description
Guillotine Paper Trimmers,30 Sheets,15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 12/Set (63631)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- Westcott Paper Cutters