Kids Blunt 5" Scissors with Storage Rack, Anti-Microbial Protection, Assorted Colors, 12PK
- Mfr # 14871
- Zoro # G523723650
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Handle Material
Plastic
Includes
12 Scissors
Size
5 in
Recommended Grade
Grade PK+
Blade Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14871
- Zoro #
- G523723650
- UPC #
- 073577148710
- Country of Origin
- China
- Handle Material
- Plastic
- Includes
- 12 Scissors
- Recommended Grade
- Grade PK+
- Blade Material
- Stainless steel
- Recommended Age
- 4+ years
- Color
- Blue, Green, Pink, Yellow
Dimensions
- Size
- 5 in
Description
Westcott offers a wide range of anti-microbial products that contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. It's ideal for products that are shared around the home, office or school. Durable stainless steel blades with rounded safety tips most suitable for ages 4+. Ideal for cutting paper, creating craft projects and more. Each pack includes 12 scissors in 4 assorted bright colors: blue, green, pink and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.