Non-Shatter Flexible Ruler, Standard/Metric, 12in 30 cm Long, Plastic, Assorted Colors, 12PK

  • Mfr # 17721

  • Zoro # G715509581


product price: $16.25
/pk 12, $1.35/ea

Key Features

Ruler Type
Standard/Metric
Metric Scale
Millimeters
Blade Length
12 in; 30 cm
Material
Plastic
Color
Translucent Blue; Translucent Green; Translucent Pink; Translucent Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17721
Zoro #
G715509581
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12 in; 30 cm

Details

Ruler Type
Standard/Metric
Metric Scale
Millimeters
Item
Standard/Metric Rulers
Material
Plastic
Color
Translucent Blue; Translucent Green; Translucent Pink; Translucent Yellow
Standard Scale
1/16 in

Description

Total flexibility and clarity of measurement. Shatter-proof plastic ruler bends, twists then returns to its original shape. Clear markings for precise measuring. Hang-up hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.