Shop All Letter Openers
Westcott
Opener, Letter, BreastCancer, Pink
Mfr # 15424
Zoro # G6288646
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Width 1"
- Material Stainless Steel
- Length 9"
- Height 1/2"
Product Information
- Brand Westcott
- MFR # 15424
- Zoro # G6288646
- UPC # 073577154247
- Country of Origin China
- Category Letter Openers
Dimensions
Width | 1" |
Length | 9" |
Height | 1/2" |
Details
Description
Opener,Letter,BreastCancer,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (81043)
- STRATHMORE Tracing Paper Pad 19x24-25lb 50 Sheets (370190)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- WESTCOTT Opener, Letter, Serrated (29380)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- MARTIN YALE Opener, Letter, Battery (1624)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- BUSINESS SOURCE Opener, Letter, Steel, Sr (32376)
- SPARCO PRODUCTS Clean Slit Letter Opener, Manual, Black (BSN11818)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- Westcott Letter Openers